This product requires certification to purchase.

Double Lever Handle Tub Floor Mount Filler with Hand Shower (Trim Only) in Polished Chrome

Pfister

Tenet™ Double Lever Handle Tub Floor Mount Filler with Hand Shower (Trim Only) in Polished Chrome

  • Fast #
  • Part #PLG61TNTC
  • Item #7858556
  • Manufacturer Part #LG6-1TNTC
5 out of 5 Customer Rating
Brand image
Pfister

Tenet™ Double Lever Handle Tub Floor Mount Filler with Hand Shower (Trim Only) in Polished Chrome

  • Fast #
  • Part #PLG61TNTC
  • Item #7858556
  • Manufacturer Part #LG6-1TNTC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Includes coordinating tub handshower
  • 1-hole installation
  • High arc spout for added clearance and reach
  • All metal construction for durability
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Tenet™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
45-11/16 in
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
43-3/16 in
Trim Only:
Yes
Tub Spout Reach:
9-21/32 in
UPC:
038877644829
WaterSense Labeled:
Yes
Width:
9-19/32 in