Pull-Down Kitchen Faucet in Spot Defense Black
Tenet Pull-Down Kitchen Faucet in Spot Defense Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Covered under Pfister's limited lifetime warranty
- Faucet body constructed of metal
- Coordinates with products from the Tenet line
- Single hole mounting type
- Deck mounted faucet installs directly to sink or countertop
- Pull-down spray with 2 spray functions
- Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
- Includes UltraSeal ceramic disc cartridge
- Complies with ADA standards
- Low lead compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Spot Defense Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Kitchen Faucet Type:
- Monoblock, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-7/8
- Spout Reach:
- 7-1/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- PGT572TNTSDB
- UPC:
- 038877673751