This product requires certification to purchase.

Pull-Down Kitchen Faucet in Spot Defense Black

Pfister

Tenet Pull-Down Kitchen Faucet in Spot Defense Black

  • Fast #
  • Part #PGT72TNTSDB
  • Item #10236658
  • Manufacturer Part #GT72-TNTSDB
4.6 out of 5 Customer Rating
Brand image
Pfister

Tenet Pull-Down Kitchen Faucet in Spot Defense Black

  • Fast #
  • Part #PGT72TNTSDB
  • Item #10236658
  • Manufacturer Part #GT72-TNTSDB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Tenet
Color Finish Category:
Blacks
Color Finish Name:
Spot Defense Black
Flow Rate:
1.8 gpm
Handle Material:
Metal
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Origin:
Global
UPC:
038877673850