This product requires certification to purchase.

Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

Pfister

Tenet Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #P973283B
  • Item #10352097
  • Manufacturer Part #973-283B
3.2 out of 5 Customer Rating
Brand image
Pfister

Tenet Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #P973283B
  • Item #10352097
  • Manufacturer Part #973-283B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.8 GPM Flow Rate
  • Easy to Clean Nozzles
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tenet
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-3/16
Hand Shower Flow Rate:
1.8
Height:
7-9/16
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
Type:
P973283B
UPC:
038877646502
WaterSense Labeled:
Yes
Width:
1-3/16