This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Pfister

Tenet™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42TNT2C
  • Item #10011324
  • Manufacturer Part #LG42-TNT2C
3.7 out of 5 Customer Rating
Brand image
Pfister

Tenet™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42TNT2C
  • Item #10011324
  • Manufacturer Part #LG42-TNT2C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.2 gpm flow rate
  • Pfast Connect™ supply lines
  • Pforever Seal™ ceramic disc valve
  • Limited lifetime warranty
  • Fixed hub
  • Concealed screws
  • Supply lines not included
  • All metal construction
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
8-7/8 in
Flow Rate
1.2 gpm
Height
8-22/25 in
Maximum Deck Thickness
3 in
Spout Height
6 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Tenet™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
038877661680