Single Handle Diverter Valve Trim in Polished Nickel
This product has been replaced by
Manufacturer Part #016-TNTSLD
Tenet™ Single Handle Diverter Valve Trim in Polished Nickel
Product Details
Product Details
- 015-3WDNS or 015-6WDNS valve required, sold separately
- All metal construction
- SecurePfit™ with anti handle wobble
- Optional cross handle available, order HHL-016-TNT separately
- Optional extension kit available, order 951-3679 separately
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Tenet™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 2-1/4 in
- Escutcheon Width:
- 2-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 038877668153
- Valve Trim Type:
- Transfer & Diverter