This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

This product has been replaced by

Tenet Valve Only Trim Kit
Pfister Tenet Valve Only Trim Kit
Manufacturer Part #R89-1TNTSLSDB
Pfister

Tenet™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #PR891TNTB
  • Item #7858605
  • Manufacturer Part #R89-1TNTB
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Tenet Valve Only Trim Kit
Pfister Tenet Valve Only Trim Kit
Manufacturer Part #R89-1TNTSLSDB
Pfister

Tenet™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #PR891TNTB
  • Item #7858605
  • Manufacturer Part #R89-1TNTB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-25/32 in
Escutcheon Height
6-21/32 in
Escutcheon Width
6-21/32 in
Characteristics & Features
Collection
Tenet™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
038877645031


Recommended Accessories