This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

This product has been replaced by

Tenet 1-Handle Tub & Shower Valve Only Trim in Polished Nickel
Pfister Tenet 1-Handle Tub & Shower Valve Only Trim in Polished Nickel
Manufacturer Part #R89-1TNTSLD
Pfister

Tenet™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #PR891TNTD
  • Item #10075459
  • Manufacturer Part #R89-1TNTD
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Tenet 1-Handle Tub & Shower Valve Only Trim in Polished Nickel
Pfister Tenet 1-Handle Tub & Shower Valve Only Trim in Polished Nickel
Manufacturer Part #R89-1TNTSLD
Pfister

Tenet™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #PR891TNTD
  • Item #10075459
  • Manufacturer Part #R89-1TNTD
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 1.8 gpm flow rate (showerhead)
  • All metal construction
  • Metal raincan showerhead
  • Brass ball joint
  • SecurePfit™ with anti handle wobble
  • Trim only, valve not included
  • Easy to clean nozzles
  • IP threaded diverted spout (8TNT only)
  • Optional cross handle available, order HHL-089-TNT separately
  • Hold/cold indicator
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-21/32 in
Escutcheon Width
6-21/32 in
Tub Spout Reach
8-13/32 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Tenet™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
038877668238