Single Handle Pull Down Kitchen Faucet in Brushed Gold (Handle Sold Separately)
Tenet Single Handle Pull Down Kitchen Faucet in Brushed Gold (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pull-down spray head with toggle button to select stream or spray conveniently in the palm of your hand
- Faucet features a high arc swivel spout for added clearance, reach, and maneuverability
- Magnetic docking features powerful magnets that keep your kitchen faucet spray head firmly secured
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- An advanced ceramic disc valve technology with a never leak guarantee
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenet
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Handle Type:
- Less Handles
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-7/8
- Spout Reach:
- 7-1/16
- Spout Swivel:
- 360°
- Spout Type:
- High-Arc, Swivel
- Type:
- PGT572TNTBG
- UPC:
- 038877673768