Tenet Handle Kit in Chrome
Tenet Tenet Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Tenet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-11/16
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- PHHLGTTNTC
- UPC:
- 038877673775
- Width:
- 1/2