This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product has been replaced by

Tenet 2-Handle 8" Widespread Bathroom Faucet in Matte Black
Pfister Tenet 2-Handle 8" Widespread Bathroom Faucet in Matte Black
Manufacturer Part #LG49-TNTJSLSDB
Pfister

Tenet™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG49TNT3B
  • Item #10011334
  • Manufacturer Part #LG49-TNT3B
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Tenet 2-Handle 8" Widespread Bathroom Faucet in Matte Black
Pfister Tenet 2-Handle 8" Widespread Bathroom Faucet in Matte Black
Manufacturer Part #LG49-TNTJSLSDB
Pfister

Tenet™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG49TNT3B
  • Item #10011334
  • Manufacturer Part #LG49-TNT3B
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Faucet mounted on sink deck or countertop
  • All metal construction
  • 3-hole installation
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Includes valve and cartridge
  • 1/4 turn brass cartridges
  • Features an all metal Push & Seal™ drain assembly
  • Optional cross handles available, order HHL-049-TNT* separately
  • Quick connect hose assembly
  • Adjustable installation width 8-15 in
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in - 15 in
Faucet Height
7-3/16 in
Flow Rate
1.2 gpm
Height
7-19/100 in
Maximum Deck Thickness
3 in
Spout Height
4-3/8 in
Spout Reach
4-9/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Tenet™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
038877661727