This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Pfister

Tenet™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG49TNT3C
  • Item #10011336
  • Manufacturer Part #LG49-TNT3C
4 out of 5 Customer Rating
Brand image
Pfister

Tenet™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG49TNT3C
  • Item #10011336
  • Manufacturer Part #LG49-TNT3C
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1.2 gpm flow rate
  • 1/4 turn brass cartridge
  • All metal construction
  • 3 hole installation
  • Includes all metal push & Seal™
  • Limited lifetime warranty
  • Supply lines not included
  • Quick connect hose assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tenet™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 15 in
Faucet Height:
7-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-19/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/8 in
Spout Reach:
4-9/16 in
Spout Type:
Fixed
Trim Only:
Yes
UPC:
038877661741
WaterSense Labeled:
Yes