18 in. Towel Bar in Tuscan Bronze
Tisbury™ 18 in. Towel Bar in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium metal construction for durability
- Superior mounting posts for secure installation
- Concealed screw installation
- 2-hole installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 3-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 038877623701
- Width:
- 2-15/32 in