This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Pfister

Tisbury 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #PBTBTB3D
  • Item #11680738
  • Manufacturer Part #BTB-TB3D
4.9 out of 5 Customer Rating
Brand image
Pfister

Tisbury 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #PBTBTB3D
  • Item #11680738
  • Manufacturer Part #BTB-TB3D
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
2-1/2
Collection:
Tisbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4
Hardware Included:
Yes
Height:
2-1/2
Installation Type:
Wall Mount
Length:
26-1/2
Material:
Metal
Number of Bars:
1
Projection:
3-1/4
Type:
PBTBTB3D
UPC:
038877682234
Width:
24