This product requires certification to purchase.

24 in. Towel Bar in Tuscan Bronze

Pfister

Tisbury™ 24 in. Towel Bar in Tuscan Bronze

  • Fast #
  • Part #PBTBTB2Y
  • Item #7295867
  • Manufacturer Part #BTB-TB2Y
5 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ 24 in. Towel Bar in Tuscan Bronze

  • Fast #
  • Part #PBTBTB2Y
  • Item #7295867
  • Manufacturer Part #BTB-TB2Y
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
6-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Metal
Mount Type:
Wall
Number of Bars:
2
Projection:
6-3/4
UPC:
038877623749
Width:
2-15/32