3-19/32 in. Metal Handle in Tuscan Bronze
Tisbury™ 3-19/32 in. Metal Handle in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optional cross handle for Tisbury slide bar kit
- All metal construction
- Cross handle for Tisbury slide bar kit, LG16-3TBx
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- LG16-3TBx
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 038877623947
- WaterSense Labeled:
- No
- Width:
- 3-19/32