3-21/32 in. Metal Handle in Polished Nickel
Tisbury™ 3-21/32 in. Metal Handle in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1200-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Easy install on Tisbury tub & shower LG89-8TB*, LG89-7TB* and R89-1TB*
- Sold as a single handle
Specifications
- ADA Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Length (in):
- 3-21/32
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 038877623886