This product requires certification to purchase.

4 in. Extension Tube in Polished Chrome

Pfister

Tisbury™ 4 in. Extension Tube in Polished Chrome

  • Fast #
  • Part #P910065A
  • Item #7371275
  • Manufacturer Part #910-065A
5 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ 4 in. Extension Tube in Polished Chrome

  • Fast #
  • Part #P910065A
  • Item #7371275
  • Manufacturer Part #910-065A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extension tube
  • For LG6 TS tub filler
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
LG6 TS
Collection:
Tisbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed:
No
Length:
4 in
NSF Certified:
No
UL Listed:
No
UPC:
038877623503
WaterSense Labeled:
No