This product requires certification to purchase.

Metal Cap in PVD Polished Nickel (Pack of 3)

Pfister

Metal Cap in PVD Polished Nickel (Pack of 3)

  • Fast #
  • Part #P941635D
  • Item #7371337
  • Manufacturer Part #941-635D
4.8 out of 5 Customer Rating
Brand image
Pfister

Metal Cap in PVD Polished Nickel (Pack of 3)

  • Fast #
  • Part #P941635D
  • Item #7371337
  • Manufacturer Part #941-635D
4.8 out of 5 Customer Rating

X Points

Color Finish Name: PVD Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Tisbury™ LG6-1TB, LG6-2TB and LG6-3TB
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Polished Nickel
Faucet Part Type:
Cap
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Package Quantity:
Pack of 3
UL Listed:
No
UPC:
038877628362
WaterSense Labeled:
No