This product requires certification to purchase.

4 in. Extension Tube in Polished Nickel

Pfister

Tisbury™ 4 in. Extension Tube in Polished Nickel

  • Fast #
  • Part #P910065D
  • Item #7371276
  • Manufacturer Part #910-065D
4 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ 4 in. Extension Tube in Polished Nickel

  • Fast #
  • Part #P910065D
  • Item #7371276
  • Manufacturer Part #910-065D
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extension tube
  • For LG6 TS tub filler
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
LG6 TS
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed:
No
Length:
4 in
NSF Certified:
No
UL Listed:
No
UPC:
038877623510
WaterSense Labeled:
No