This product requires certification to purchase.

Round Closed Towel Ring in Polished Nickel

Pfister

Tisbury™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #PBRBTB0D
  • Item #7295849
  • Manufacturer Part #BRB-TB0D
5 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #PBRBTB0D
  • Item #7295849
  • Manufacturer Part #BRB-TB0D
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3 in
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
3 in
Ring Type:
Closed
Shape:
Round
UPC:
038877623602
Width:
6-3/16 in