This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel

Pfister

Tisbury™ Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #PLG16TB0D
  • Item #7295862
  • Manufacturer Part #LG16-TB0D
3.6 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #PLG16TB0D
  • Item #7295862
  • Manufacturer Part #LG16-TB0D
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 555
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
Yes
Length:
7-7/32 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
038877624081
WaterSense Labeled:
Yes
Width:
1-3/16 in