Single Function Hand Shower in Tuscan Bronze
Tisbury™ Single Function Hand Shower in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 555-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 7-7/32 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 038877624104
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in