This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Gold

This product has been replaced by

Tisbury Diverter Trim Only
Pfister Tisbury Diverter Trim Only
Manufacturer Part #016-TB0SLBG
Pfister

Tisbury™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #P016TB1BG
  • Item #7858627
  • Manufacturer Part #016-TB1BG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Tisbury Diverter Trim Only
Pfister Tisbury Diverter Trim Only
Manufacturer Part #016-TB0SLBG
Pfister

Tisbury™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #P016TB1BG
  • Item #7858627
  • Manufacturer Part #016-TB1BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • 015-3WDNS or 015-6WDS valve required, sold separately
  • All metal construction
  • Optional crosshandle available, order HHL-016-TB* separately
  • Optional extension kit available, order 951-3549 separately
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3 in
Escutcheon Width
3 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Tisbury™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
038877643297