Single Handle Metal Cross Shower Handle in Brushed Gold
Tisbury Single Handle Metal Cross Shower Handle in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Cross handle for Tisbury tub shower LG89-7TBx, LG89-8TBx, or R89-1TBx
- Pforever warranty
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Tisbury
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Handle
- Fits Model:
- Tisbury™ LG89-7TBx, LG89-8TBx, R89-1TBx
- Handle Material:
- Metal
- Handle Type:
- Cross
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 038877643396
- Width:
- 3-21/32