Three Handle Roman Tub Faucet with Hand Shower in Brushed Gold
Tisbury™ Three Handle Roman Tub Faucet with Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.8 gpm flow rate (handheld shower)
- 60 in. metal hose
- All metal construction
- High arc spout
- Laminar water flow
- Cross handles available, HHL-LG6-TB, order separately
- Requires 0X6-340R valve, sold separately (LG6-1TB only)
- Easy to clean nozzles
- Pforever seal ceramic disc cartridges
- Optional concrete mounting bracket 931-132 available, sold separately (LG6-1TB Only)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tisbury™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount, Floor Mount, Wall Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 16-47/50 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 11-5/16 in
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- Tub Spout Type:
- Diverter
- UPC:
- 038877643334
- WaterSense Labeled:
- Yes