This product requires certification to purchase.

Tisbury 2-Handle Widespread 8" Cross Handle Faucet in Polished Nickel

Pfister

Tisbury Tisbury 2-Handle Widespread 8" Cross Handle Faucet in Polished Nickel

  • Fast #
  • Part #PLG49TB0SCD
  • Item #14236463
  • Manufacturer Part #LG49-TB0SCD
5 out of 5 Customer Rating
Brand image
Pfister

Tisbury Tisbury 2-Handle Widespread 8" Cross Handle Faucet in Polished Nickel

  • Fast #
  • Part #PLG49TB0SCD
  • Item #14236463
  • Manufacturer Part #LG49-TB0SCD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • UltraSeal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI/CAN 61: Q?1 Certified and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Collection
Tisbury
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Metal
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PLG49TB0SCD
UPC
038877695050