This product requires certification to purchase.

Two Handle Cross Floor Mount Filler in Brushed Gold

Pfister

Tisbury™ Two Handle Cross Floor Mount Filler in Brushed Gold

  • Fast #
  • Part #PLG61TBBG
  • Item #7858659
  • Manufacturer Part #LG6-1TBBG
3.5 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ Two Handle Cross Floor Mount Filler in Brushed Gold

  • Fast #
  • Part #PLG61TBBG
  • Item #7858659
  • Manufacturer Part #LG6-1TBBG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Includes coordinating tub handshower
  • 2-hole installation
  • High arc spout for added clearance and reach
  • Spout and handles included
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Height
40-4063/10000 in
Flow Rate
10 gpm
Hand Shower Flow Rate
1.8 gpm
Height
40-13/32 in
Hose Length
60 in
Spout Height
34-25/32 in
Tub Spout Reach
9 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Tisbury™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Cross
Installation Type
Floor Mount
Number of Handles
Two Handle
Number of Holes
2 Hole
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
038877643327