This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel

Pfister

Tisbury™ Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #PLG62TBD
  • Item #7295819
  • Manufacturer Part #LG6-2TBD
5 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #PLG62TBD
  • Item #7295819
  • Manufacturer Part #LG6-2TBD
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes coordinating tub handshower
  • Two-hole installation
  • High arc spout for added clearance and reach
  • Spout and handles included
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
10 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
22-13/32 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
16-3/4 in
Spout Type:
High Arc
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
9 in
Tub Spout Type:
Diverter
UPC:
038877624241
WaterSense Labeled:
Yes
Width:
14-15/32 in