Two Handle Roman Tub Faucet with Hand Shower in Tuscan Bronze
Tisbury™ Two Handle Roman Tub Faucet with Hand Shower in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Includes coordinating tub handshower
- Two-hole installation
- High arc spout for added clearance and reach
- Spout and handles included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 10.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 22-13/32 in
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 16-3/4 in
- Spout Type:
- High Arc
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- UPC:
- 038877624265
- WaterSense Labeled:
- Yes
- Width:
- 14-15/32 in