This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Spot Defense Matte Black

This product has been replaced by

Tisbury 2-Handle 8" Widespread Bathroom Faucet in Spot Defense Matte Black
Pfister Tisbury 2-Handle 8" Widespread Bathroom Faucet in Spot Defense Matte Black
Manufacturer Part #LG49-TB0SLSDB
Pfister

Tisbury Two Handle Widespread Bathroom Sink Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG49TB0SDB
  • Item #11680788
  • Manufacturer Part #LG49-TB0SDB
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Tisbury 2-Handle 8" Widespread Bathroom Faucet in Spot Defense Matte Black
Pfister Tisbury 2-Handle 8" Widespread Bathroom Faucet in Spot Defense Matte Black
Manufacturer Part #LG49-TB0SLSDB
Pfister

Tisbury Two Handle Widespread Bathroom Sink Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG49TB0SDB
  • Item #11680788
  • Manufacturer Part #LG49-TB0SDB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Faucet mounted on sink deck or countertop
  • 3-hole installation
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Includes valve and cartridge
  • Trade exclusive faucet
  • Features an all metal pop-up drain assembly
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Flow Rate
1.2 gpm
Height
7-17/50 in
Spout Height
4-17/50 in
Spout Reach
4-91/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Tisbury
Color Finish Category
Blacks
Color Finish Name
Spot Defense Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PLG49TB0SDB
WaterSense Labeled
Yes
UPC
038877682128