This product requires certification to purchase.

Towel Hook in Brushed Gold

Pfister

Towel Hook in Brushed Gold

  • Fast #
  • Part #PBRHSSQBG
  • Item #10332670
  • Manufacturer Part #BRH-SSQBG
4.7 out of 5 Customer Rating
Brand image
Pfister

Towel Hook in Brushed Gold

  • Fast #
  • Part #PBRHSSQBG
  • Item #10332670
  • Manufacturer Part #BRH-SSQBG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All metal construction for durability
  • Concealed screw installation for a clean overall appearance
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
2-11/16 in
Height
2-13/16 in
Projection
2-11/16 in
Width
2-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
Type
PBRHSSQBG
UPC
038877674833