This product requires certification to purchase.

Kitchen Soap Dispenser in Tuscan Bronze

Pfister

Traditional Kitchen Soap Dispenser in Tuscan Bronze

  • Fast #
  • Part #P941164Y
  • Item #4384070
  • Manufacturer Part #941-164Y
5 out of 5 Customer Rating
Brand image
Pfister

Traditional Kitchen Soap Dispenser in Tuscan Bronze

  • Fast #
  • Part #P941164Y
  • Item #4384070
  • Manufacturer Part #941-164Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement valve body
  • Marielle series 26 kitchen faucet
  • Pfister original replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Marielle™ 26 Series
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
Spring Loaded:
No
UPC:
038877563663
Weight:
0.01 lb