Multi Function Full, Massage, Combination, Rinse and Drench Showerhead in Tuscan Bronze
Traditional® Multi Function Full, Massage, Combination, Rinse and Drench Showerhead in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Full spray provides more coverage and even flow for a relaxing shower experience
- Rinse spray provides full coverage and firm flow
- Drench setting provides the most powerful spray experience
- Balanced combination of full spray and massage provides a gentle, relaxing experience
- Does not include shower arm, must purchase separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 5-21/32
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Combination, Rinse, Drench
- UPC:
- 038877590614
- WaterSense Labeled:
- No