Traditional Tub Spout with Diverter in Chrome
Traditional Tub Spout with Diverter in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-39/50
- Material:
- Metal
- Type:
- PTBS03SHWC
- UPC:
- 038877671313
- Width:
- 3-4/25