2-Hole Pull-Out Spray High Arc Kitchen Faucet with Single Lever Handle in Polished Chrome
Treviso™ 2-Hole Pull-Out Spray High Arc Kitchen Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 93-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Product complies with NSF/ANSI 372
- Includes decorative deck plate
- Either 1, 2, 3, or 4-hole installation with optional deck plate
- Includes coordinating soap dispenser
- High arc spout for added clearance and reach
- Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
- Convenient quick install tool included to speed up installation
- Make cleaning and rinsing easier by adjusting the spray volume in the palm of your hand; whether you need a powerful spray, gentle rinse, or something in between, choose the perfect water volume for you.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Treviso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole, 4 Hole
- Side Spray:
- No
- Spout Height:
- 7-13/16
- Spout Reach:
- 8
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down
- UPC:
- 038877546680