Non-Diverter Tub Spout in Brushed Nickel
Treviso Non-Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish
- Designed for Pfister faucets
- A genuine Pfister part
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Treviso
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 038877558966
- WaterSense Labeled:
- No
- Width:
- 3 in