Metal Tub Spout in Satin Nickel
Treviso® Metal Tub Spout in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes with a Brushed Nickel finish
- Covered by Pfister's Pforever Warranty
- Also available in PVD Polished Brass (920-145V)
- An original Pfister replacement part
- Tub spout only
- Replacement tub spot for the 08/09 Series tub & shower trim kits
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 08/09 Series
- Collection:
- Treviso®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 8 in
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 038877464250
- WaterSense Labeled:
- No