This product requires certification to purchase.

Non-Diverter Tub Spout in Tuscan Bronze

Pfister

Treviso Non-Diverter Tub Spout in Tuscan Bronze

  • Fast #
  • Part #P920022Y
  • Item #4076471
  • Manufacturer Part #920-022Y
5 out of 5 Customer Rating
Brand image
Pfister

Treviso Non-Diverter Tub Spout in Tuscan Bronze

  • Fast #
  • Part #P920022Y
  • Item #4076471
  • Manufacturer Part #920-022Y
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Comes with a Tuscan Bronze finish
  • Designed for Pfister faucets
  • A genuine Pfister part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Treviso
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
Pfister
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Spout Reach:
5 in
Spout Type:
Non-Diverter
UL Listed:
No
UPC:
038877558959
WaterSense Labeled:
No
Width:
3 in