This product requires certification to purchase.

Single Handle Kitchen Faucet in Stainless Steel

Pfister

Treviso™ Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PLG264DSS
  • Item #7044159
  • Manufacturer Part #LG26-4DSS
3.7 out of 5 Customer Rating
Brand image
Pfister

Treviso™ Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PLG264DSS
  • Item #7044159
  • Manufacturer Part #LG26-4DSS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes coordinating, decorative side spray
  • deck-plate sold separately
  • Spout swivels for added maneuverability
  • High arc spout for added clearance and reach
  • Includes coordinating soap dispenser
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Treviso™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Height:
13-27/32
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8-1/8
Spout Reach:
8
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
038877609354