Trim Ring in PVD Brushed Nickel
Trim Ring in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A replacement trim ring
- Designed for Catalina 49 widespread lavatory faucets
- Comes with a Brushed Nickel finish
- A genuine Pfister replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Catalina™ 49 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Trim Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877475942
- WaterSense Labeled:
- No