Tub and Shower Arm in Polished Chrome
Tub and Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative shower arm
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Pfister
- Fits Model:
- Marielle™ R89 Series, 808 Series, G89 Series
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 11-11/32 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877539804
- WaterSense Labeled:
- No