Tub Filler Connector in PVD Brushed Nickel
Tub Filler Connector in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Tisbury™ LG6-1TB, LG6-2TB and LG6-3TB
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Connector
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877629130
- WaterSense Labeled:
- No