Wall Mount Tub Filler in Polished Nickel
Wall Mount Tub Filler in Polished Nickel
Package Quantity Info:
Each: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Filler
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877628805
- WaterSense Labeled:
- No