Tub Spout for 149 Pfirst Series™
Tub Spout for 149 Pfirst Series™
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement faucet spout
- For the 149 Pfirst Series 2-handle widespread lavatory faucets
- Finish: Polished Chrome
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 149 Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877524794
- WaterSense Labeled:
- No