This product requires certification to purchase.

Tub Spout in Brushed Nickel

Pfister

Tub Spout in Brushed Nickel

  • Fast #
  • Part #P920007J
  • Item #4219306
  • Manufacturer Part #920-007J
4.2 out of 5 Customer Rating
Brand image
Pfister

Tub Spout in Brushed Nickel

  • Fast #
  • Part #P920007J
  • Item #4219306
  • Manufacturer Part #920-007J
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 4620
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement tub spout
  • Theme: Traditional/Classic
  • With diverter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Virtue 808 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
UPC:
038877529478
WaterSense Labeled:
No