6-5/8 x 1/2 in. Metal Tub Spout in Polished Nickel
6-5/8 x 1/2 in. Metal Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Quick connect
- Diverting tub spout
- PVD finish (J finish only)
- Pforever Warranty®
- Pfister replacement tub spout for the R89 Series Park Avenue tub & shower trim
- Polished Nickel finish
- Also available in Polished Chrome, Brushed Nickel and Tuscan Bronze
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Park Avenue™ R89 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-23/32 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877569399
- WaterSense Labeled:
- No
- Width:
- 3-1/32 in