Tub Spout in Polished Chrome
Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub spout
- R90 Series universal collection tub and shower trim
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R90 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877580516
- WaterSense Labeled:
- No