Tub Spout in PVD Brushed Nickel
Tub Spout in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub spout only
- Designed for the 8P8-PDCC tub and shower fixtures
- Pfister original replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pasadena 8P8-PDCC
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877564738
- WaterSense Labeled:
- No