This product requires certification to purchase.

Tub Spout in Stainless Steel

Pfister

Tub Spout in Stainless Steel

  • Fast #
  • Part #P920117S
  • Item #7058152
  • Manufacturer Part #920-117S
4.5 out of 5 Customer Rating
Brand image
Pfister

Tub Spout in Stainless Steel

  • Fast #
  • Part #P920117S
  • Item #7058152
  • Manufacturer Part #920-117S
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tub spout
  • R90 Series universal collection tub and shower trim
  • Pfister original replacement part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
R90 Series
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877580745
WaterSense Labeled:
No